
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
10+ | €2.17 | 14.93% |
25+ | €1.93 | 24.25% |
50+ | €1.76 | 30.97% |
100+ | €1.64 | 35.45% |
250+ | €1.57 | 38.43% |
500+ | €1.50 | 41.04% |
1000+ | €1.45 | 42.91% |
2500+ | €1.41 | 44.78% |
5000+ | €1.38 | 45.90% |
10000+ | €1.33 | 47.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 010/015 X 012 |
Shaft diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 12 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 15 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |