Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 14 mm Outside Dia., 8 mm WD

  • ERIKS:12440907
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.81

-

10+

€1.52

15.79%

25+

€1.36

24.74%

50+

€1.26

30.00%

100+

€1.17

35.26%

250+

€1.12

37.89%

500+

€1.05

42.11%

1000+

€1.03

43.16%

2500+

€1.00

44.74%

5000+

€0.98

45.79%

10000+

€0.95

47.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/014 X 008
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
8 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance