Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 14 mm Outside Dia., 25 mm WD

  • ERIKS:12440912
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.40/ pieceexcl. VAT

€4.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.40

-

10+

€2.88

15.36%

25+

€2.57

24.58%

50+

€2.36

30.73%

100+

€2.19

35.75%

250+

€2.09

38.55%

500+

€2.00

41.34%

1000+

€1.93

43.30%

2500+

€1.88

44.69%

5000+

€1.83

46.09%

10000+

€1.79

47.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/014 X 025
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance