Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 14 mm Outside Dia., 15 mm WD

  • ERIKS:12440909
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.52/ pieceexcl. VAT

€3.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.52

-

10+

€2.14

15.09%

25+

€1.90

24.53%

50+

€1.74

30.94%

100+

€1.62

35.85%

250+

€1.55

38.49%

500+

€1.47

41.51%

1000+

€1.43

43.40%

2500+

€1.41

44.15%

5000+

€1.36

46.04%

10000+

€1.31

47.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/014 X 015
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance