
€1.90/ pieceexcl. VAT
€2.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.90 | - |
10+ | €1.62 | 15.00% |
25+ | €1.43 | 25.00% |
50+ | €1.31 | 31.00% |
100+ | €1.24 | 35.00% |
250+ | €1.17 | 38.50% |
500+ | €1.12 | 41.00% |
1000+ | €1.09 | 42.50% |
2500+ | €1.05 | 45.00% |
5000+ | €1.03 | 46.00% |
10000+ | €1.00 | 47.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 010/013 X 013 |
Shaft diameter | 10 mm |
Outer Diameter | 13 mm |
Width | 13 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 10 mm |
D | 13 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |