
€939.69/ pieceexcl. VAT
€1,137.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 190/210 X 120 |
Shaft diameter | 190 mm |
Outer Diameter | 210 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |