
€1,134.06/ pieceexcl. VAT
€1,372.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 140/160 X 200 |
Shaft diameter | 140 mm |
Outer Diameter | 160 mm |
Width | 200 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |