
€1,076.81/ pieceexcl. VAT
€1,302.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 130/150 X 200 |
Shaft diameter | 130 mm |
Outer Diameter | 150 mm |
Width | 200 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |