
€963.76/ pieceexcl. VAT
€1,166.15incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €963.76 | - |
10+ | €909.20 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 120/140 X 200 |
Shaft diameter | 120 mm |
Outer Diameter | 140 mm |
Width | 200 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |