Straight bushing Requiring maintenance Bronze /Bronze TBP 120/140 X 080

  • ERIKS:12773058
Image 1
Save to list

€430.40/ pieceexcl. VAT

€520.78incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€430.40

-

10+

€406.03

5.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 120/140 X 080
Shaft diameter
120 mm
Outer Diameter
140 mm
Width
80 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance