
€893.84/ pieceexcl. VAT
€1,081.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €893.84 | - |
10+ | €843.25 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 110/130 X 200 |
Shaft diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 200 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |