
€657.35/ pieceexcl. VAT
€795.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €657.35 | - |
10+ | €620.14 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 110/130 X 140 |
Shaft diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 140 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |