
€563.87/ pieceexcl. VAT
€682.28incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €563.87 | - |
10+ | €531.95 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 100/120 X 120 |
Shaft diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |