Straight bushing Requiring maintenance Bronze /Bronze TBP 095/115 X 120

  • ERIKS:12773050
Image 1
Save to list

€571.83/ pieceexcl. VAT

€691.91incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€571.83

-

10+

€539.46

5.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 095/115 X 120
Shaft diameter
95 mm
Outer Diameter
115 mm
Width
120 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance