
€446.93/ pieceexcl. VAT
€540.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €446.93 | - |
10+ | €421.61 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 095/115 X 080 |
Shaft diameter | 95 mm |
Outer Diameter | 115 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |