Straight bushing Requiring maintenance Bronze /Bronze TBP 090/110 X 120

  • ERIKS:12773047
Image 1
Save to list

€629.66/ pieceexcl. VAT

€761.89incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€629.66

-

10+

€594.02

5.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 090/110 X 120
Shaft diameter
90 mm
Outer Diameter
110 mm
Width
120 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance