Straight bushing Requiring maintenance Bronze /Bronze TBP 085/100 X 140

  • ERIKS:12773045
Image 1
Save to list

€501.25/ pieceexcl. VAT

€606.51incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€501.25

-

10+

€472.86

5.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 085/100 X 140
Shaft diameter
85 mm
Outer Diameter
100 mm
Width
140 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance