
€289.23/ pieceexcl. VAT
€349.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €289.23 | - |
10+ | €272.87 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 085/100 X 070 |
Shaft diameter | 85 mm |
Outer Diameter | 100 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |