
€121.82/ pieceexcl. VAT
€147.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.82 | - |
10+ | €101.08 | 17.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 080/096 X 078 |
Shaft diameter | 80 mm |
Outer Diameter | 96 mm |
Width | 78 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |