Straight bushing Requiring maintenance Bronze /Bronze TBP 080/095 X 070

  • ERIKS:12773039
Image 1
Save to list

€204.92/ pieceexcl. VAT

€247.95incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€204.92

-

10+

€193.31

5.67%

25+

€184.11

10.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 080/095 X 070
Shaft diameter
80 mm
Outer Diameter
95 mm
Width
70 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance