
€268.69/ pieceexcl. VAT
€325.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €268.69 | - |
10+ | €253.46 | 5.67% |
25+ | €241.40 | 10.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 075/090 X 100 |
Shaft diameter | 75 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |