Straight bushing Requiring maintenance Bronze /Bronze TBP 070/085 X 090

  • ERIKS:12773034
Image 1
Save to list

€229.64/ pieceexcl. VAT

€277.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€229.64

-

10+

€216.65

5.66%

25+

€206.32

10.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 070/085 X 090
Shaft diameter
70 mm
Outer Diameter
85 mm
Width
90 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance