
€218.29/ pieceexcl. VAT
€264.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €218.29 | - |
10+ | €205.94 | 5.66% |
25+ | €196.13 | 10.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 065/080 X 090 |
Shaft diameter | 65 mm |
Outer Diameter | 80 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |