Straight bushing Requiring maintenance Bronze /Bronze TBP 060/075 X 120

  • ERIKS:12773029
Image 1
Save to list

€230.40/ pieceexcl. VAT

€278.78incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€230.40

-

10+

€217.34

5.67%

25+

€207.01

10.16%

50+

€199.05

13.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 060/075 X 120
Shaft diameter
60 mm
Outer Diameter
75 mm
Width
120 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance