
€171.81/ pieceexcl. VAT
€207.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €171.81 | - |
10+ | €162.10 | 5.65% |
25+ | €154.38 | 10.15% |
50+ | €148.44 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 060/075 X 090 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 90 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |