
€123.79/ pieceexcl. VAT
€149.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.79 | - |
10+ | €116.78 | 5.66% |
25+ | €111.23 | 10.15% |
50+ | €106.95 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 060/075 X 060 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |