
€209.31/ pieceexcl. VAT
€253.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €209.31 | - |
10+ | €197.46 | 5.66% |
25+ | €188.05 | 10.16% |
50+ | €180.83 | 13.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 055/070 X 100 |
Shaft diameter | 55 mm |
Outer Diameter | 70 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |