
€140.58/ pieceexcl. VAT
€170.10incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €140.58 | - |
10+ | €132.62 | 5.66% |
25+ | €126.30 | 10.16% |
50+ | €121.46 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 055/070 X 070 |
Shaft diameter | 55 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |