
€108.57/ pieceexcl. VAT
€131.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.57 | - |
10+ | €102.44 | 5.64% |
25+ | €97.55 | 10.15% |
50+ | €93.79 | 13.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 055/070 X 050 |
Shaft diameter | 55 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |