
€36.81/ pieceexcl. VAT
€44.54incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.81 | - |
10+ | €30.54 | 17.03% |
25+ | €27.25 | 25.99% |
50+ | €25.03 | 32.00% |
100+ | €23.21 | 36.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 050/062 X 040 |
Shaft diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |