
€102.08/ pieceexcl. VAT
€123.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.08 | - |
10+ | €96.28 | 5.68% |
25+ | €91.72 | 10.14% |
50+ | €88.19 | 13.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 050/060 X 100 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |