
€86.10/ pieceexcl. VAT
€104.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.10 | - |
10+ | €81.22 | 5.66% |
25+ | €77.38 | 10.13% |
50+ | €74.39 | 13.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 050/060 X 070 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |