
€59.71/ pieceexcl. VAT
€72.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.71 | - |
10+ | €56.32 | 5.68% |
25+ | €53.63 | 10.18% |
50+ | €51.57 | 13.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 050/060 X 050 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |