
€32.73/ pieceexcl. VAT
€39.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.73 | - |
10+ | €27.15 | 17.04% |
25+ | €24.21 | 26.04% |
50+ | €22.26 | 31.99% |
100+ | €20.62 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 050/060 X 040 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |