
€48.95/ pieceexcl. VAT
€59.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.95 | - |
10+ | €46.17 | 5.69% |
25+ | €43.97 | 10.19% |
50+ | €42.28 | 13.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 045/055 X 045 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |