Straight bushing Requiring maintenance Bronze /Bronze TBP 040/050 X 080

  • ERIKS:12773015
Image 1
Save to list

€66.10/ pieceexcl. VAT

€79.98incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.10

-

10+

€62.37

5.65%

25+

€59.40

10.13%

50+

€57.10

13.62%

100+

€55.43

16.14%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 040/050 X 080
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
80 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance