
€47.83/ pieceexcl. VAT
€57.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.83 | - |
10+ | €45.11 | 5.70% |
25+ | €42.97 | 10.17% |
50+ | €41.31 | 13.64% |
100+ | €40.12 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 040/050 X 060 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |