Straight bushing Requiring maintenance Bronze /Bronze TBP 040/050 X 050

  • ERIKS:12773013
Image 1
Save to list

€26.44/ pieceexcl. VAT

€31.99incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.44

-

10+

€21.93

17.07%

25+

€19.57

25.98%

50+

€17.98

31.98%

100+

€16.65

37.01%

250+

€15.87

39.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 040/050 X 050
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance