
€20.14/ pieceexcl. VAT
€24.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.14 | - |
10+ | €16.72 | 16.98% |
25+ | €14.90 | 26.04% |
50+ | €13.68 | 32.08% |
100+ | €12.68 | 37.03% |
250+ | €12.09 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 040/050 X 030 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |