
€49.78/ pieceexcl. VAT
€60.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.78 | - |
10+ | €46.96 | 5.67% |
25+ | €44.70 | 10.21% |
50+ | €42.99 | 13.65% |
100+ | €41.75 | 16.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 035/045 X 070 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |