
€40.80/ pieceexcl. VAT
€49.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.80 | - |
10+ | €38.50 | 5.63% |
25+ | €36.67 | 10.13% |
50+ | €35.27 | 13.55% |
100+ | €34.25 | 16.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 030/040 X 060 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |