Straight bushing Requiring maintenance Bronze /Bronze TBP 030/040 X 045

  • ERIKS:12773005
Image 1
Save to list

€32.66/ pieceexcl. VAT

€39.52incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.66

-

10+

€30.81

5.67%

25+

€29.34

10.18%

50+

€28.22

13.61%

100+

€27.41

16.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 030/040 X 045
Shaft diameter
30 mm
Outer Diameter
40 mm
Width
45 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance