
€26.06/ pieceexcl. VAT
€31.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.06 | - |
10+ | €24.59 | 5.65% |
25+ | €23.42 | 10.13% |
50+ | €22.52 | 13.60% |
100+ | €21.85 | 16.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 025/035 X 025 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |