
€14.54/ pieceexcl. VAT
€17.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.54 | - |
10+ | €12.07 | 16.99% |
25+ | €10.76 | 25.95% |
50+ | €9.88 | 32.03% |
100+ | €9.17 | 36.93% |
250+ | €8.74 | 39.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 025/030 X 040 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |