Straight bushing Requiring maintenance Bronze /Bronze TBP 022/032 X 040

  • ERIKS:12772998
Image 1
Save to list

€26.06/ pieceexcl. VAT

€31.53incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.06

-

10+

€24.59

5.65%

25+

€23.42

10.13%

50+

€22.52

13.60%

100+

€21.85

16.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 022/032 X 040
Shaft diameter
22 mm
Outer Diameter
32 mm
Width
40 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance