
€17.13/ pieceexcl. VAT
€20.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.13 | - |
10+ | €16.15 | 5.71% |
25+ | €15.37 | 10.26% |
50+ | €14.77 | 13.75% |
100+ | €14.35 | 16.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 022/032 X 020 |
Shaft diameter | 22 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |