
€22.59/ pieceexcl. VAT
€27.33incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.59 | - |
10+ | €21.31 | 5.68% |
25+ | €20.28 | 10.22% |
50+ | €19.52 | 13.58% |
100+ | €18.95 | 16.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 020/028 X 040 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |