Straight bushing Requiring maintenance Bronze /Bronze TBP 020/028 X 020

  • ERIKS:12772993
Image 1
Save to list

€15.61/ pieceexcl. VAT

€18.89incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.61

-

10+

€14.71

5.78%

25+

€14.01

10.23%

50+

€13.47

13.69%

100+

€13.06

16.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TBP 020/028 X 020
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance