
€30.71/ pieceexcl. VAT
€37.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.71 | - |
10+ | €28.98 | 5.66% |
25+ | €27.60 | 10.15% |
50+ | €26.53 | 13.61% |
100+ | €25.77 | 16.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 020/028 X 016 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |