
€14.09/ pieceexcl. VAT
€17.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.09 | - |
10+ | €11.69 | 17.06% |
25+ | €10.43 | 25.96% |
50+ | €9.58 | 32.03% |
100+ | €8.88 | 36.95% |
250+ | €8.46 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 018/025 X 036 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 36 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |